Beli explosion proof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Mulai

    Rp6.399.900

    Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Deskripsi:
    Cable gland, for armored cables (SWA / AWA / PWA / STA / SWB / ASA / CY / SY)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Cable Gland Material: Nickel-plated brass
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: Depending on the material of the housing wall (SWA/AWA/PWA/STA/ASA/CY/SY/SWB)
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
    • Armor Connection Method: Cone
  2. Fort Explosion-Proof Junction Box (Kotak Saklar)
    Mulai

    Rp1.399.900

    Fort Explosion-Proof Junction Box (Kotak Saklar)
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP66
    • Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
  3. MILWAUKEE M18 FUEL Impact Wrench + Socket PACKOUT Set
    Mulai

    Rp44.999.900

  4. Qlight Explosion Proof Electric Horn
    Mulai

    Rp16.999.900

    Qlight Explosion Proof Electric Horn
    atribut:
    • Sound Pattern and Volume: WS 5 Warning Sounds (Max 118dB)
    • Certificates: IECEx, ATEX, NEPSI, CCC, KCs, CCS, TS
    • Material: Housing-Al, Horn Housing-STS316L
    • Sound Volume (dB): Max. 118 (at 1m Volume Adjustable)
    • Cable Entry (inch): 1/2 NPT
    • Housing Standard Color: MUNSELL No. 7.5BG 7/2
  5. FACOM Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp35.999.900

    FACOM Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Chemistry: Lithium Ion
    • Battery Type: 18V MAX*
    • Handle Material: Soft grip
    • Height (mm): 229
    • Impact Rate per Min.: 2401
    • Length (mm): 224
    • Maximum Torque (N m): 1625
    • No Load Speed (rpm): 1900
    • Number of Speed Settings: 3
    • Power Source: Cordless
    • Width (mm): 85
  6. CKE Explosion Proof Exhaust Fan
    BARU
    Mulai

    Rp2.499.900

    CKE Explosion Proof Exhaust Fan
    Deskripsi:
    Keunggulan Produk : BERSERTIFIKAT EXPLOSION PROOF Motor Anti Ledak Casing Material Besi Material Baling-Baling Alumunium Gulungan motor 100% Kawat Tembaga Terdapat nest Jaring Pelindung Depan dan Belakang Kipas explosion proof / exhaust explosion proof / kipas tahan ledak / hexos dinding tahan ledak cocok untuk digunakan di area kilang minyak, gudang penyimpanan, farmasi, fasilitas militer dan area berbahaya yang rawan ledak. Kami menyediakan kipas explosion proof / exhaust explosion proof / kipas tahan ledak / hexos dinding tahan ledak dengan varian ukuran yang lengkap, mulai dari 16 inch sampai dengan 24 inch. Alasan Membeli Produk Kipas di PT Indusrial Multi Fan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  7. TOYO Hoist Load Binder Ratchet
    Mulai

    Rp369.900

    TOYO Hoist Load Binder Ratchet
    atribut:
    • Dimension L1 (inch): 13.92
    • Dimension L2 (inch): 1.3
    • Dimension L3 (inch): 2.6
  8. Qlight Warning STB45ML-EX Series
    Mulai

    Rp9.099.900

    Qlight Warning STB45ML-EX Series
    Deskripsi:
    Built-in Buzzer Non-Sparking Explosion Proof Tower Lights
    atribut:
    • Voltage (V): AC/DC24
  9. SATA Explosion-Proof Flashlight
    Mulai

    Rp2.599.900

    SATA Explosion-Proof Flashlight
    Deskripsi:
    Product Introduction ● Suitable for flammable and explosive environments such as petrochemicals and dust ● All-round systematic explosion-proof design, using thickened aviation-grade aluminum alloy materials, thickened explosion-proof tempered glass lenses, explosion-proof metal switches ● Gas and dust explosion-proof dual certification, explosion-proof mark (flameproof type): ● Ex db Ⅱ C T6 Gb; Ex tb Ⅲ C T80℃ Db ● Explosion-proof certificate number: CE23.7218X ● High-power LED light source, longer irradiation distance and brighter light ● 6-level linear dimming mode driving circuit, no flicker, no noise ● High: 1.7 hours; Medium: 3 hours; Low: 150 hours ● Self-defense flash 4.5 hours; positioning signal 18 hours; SOS distress signal 9 hours ● Equipped with high-performance 18650 lithium-ion rechargeable battery ● The head uses a fluorescent silicone waterproof ring to facilitate finding at night ● IP68 waterproof standard design
    atribut:
    • Serial Number: 90622
  10. Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)
    Mulai

    Rp3.999.900

    Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)
    atribut:
    • Material: Aluminium alloy
    • Base Plate: Resin base
    • Ingress Protection: IP54
    • Explosion-proof Mark: Ex db II B T4 Gb
  11. CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Deskripsi:
    Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembaga
    atribut:
    • Speed (rpm): 2800
    • Heat Temperature Recommendation (°C): Max. 80
  12. SWIPE-ALL Oil Absorbent Spill Kit P20
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    SWIPE-ALL Oil Absorbent Spill Kit P20
    Deskripsi:
    10 Pads Oil Absorbent @40 x 50 cm2 Socks Oil Absorbent @7,6 x 120 cm2 Cushions @20 x 25 cm1 Disposal Bag with Ties1 Pair Hand Gloves1 Goggle1 Baju HazmatInstruction Sheet
    atribut:
    • Material: Polyprophelene (PP)
    • Absorption (L/set): 20 (5 Gallon)
  13. LIND EQUIPMENT Jobsite Light
    Mulai

    Rp54.999.900

    LIND EQUIPMENT Jobsite Light
    Deskripsi:
    Hazardous location work lights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazloc work lights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II lights also carry group ratings designating use in locations with specific types of gas, vapor, or dust.
    atribut:
    • UNSPSC: 31160000
    • Beam Angle (°): 120
    • Brightness Levels (lm): 5600
    • Color Temperature (Kelvin): 4500
    • Cord Designation: SOOW
    • Cord Wire Gauge (AWG): 12 AWG
    • Current (A): 0.33 @ 120V
    • Features: Easily Portable; Energy-Saving Device for a Greener Footprint; Instant Start-up, at Full Output, Even in Cold Temperatures; Lower Total Cost of Ownership
    • Frame Color: Yellow
    • Frame Material: Aluminium
    • Hazard Classification: Class I Div. 1; Class II Div. 1
    • Hazardous Location Specification: Class I, Div 1, Group B, C, D; Class II, Div 1, Group E, F, G
    • Head Color: Yellow
    • IP Rating: IP65
    • Includes: Yoke
    • Includes Batteries: No
    • Includes Bulb: Built-In
    • Job Light Type: Floor Stand Light
    • Lamp Guard: Polycarbonate Guard
    • Lamp Life (hour): 50000
    • Light Distribution: Flood
    • Lighting Technology: LED
    • Manufacturer Part Number: XP970LED-FS
    • Maximum Brightness (lm): 5600
    • Maximum Height Adjustment (inch): 11
    • Mount Type: Yoke
    • NEMA Plug Configuration: 5-15P
    • Number of Brightness Levels: 1
    • Number of Cord Wires: 3
    • Number of Lamp Heads: 1
    • Operating Voltage (V): 90 to 277 AC
    • Overall Depth (inch): 3.75
    • Overall Height (inch): 11
    • Overall Width (inch): 12.5
    • Power Cord Length (ft): 50
    • Power Source: Corded
    • Replacement Bulb Part Number: No
    • Resistance Properties: Explosion Proof
    • Standards: cULus
    • Wattage (W): 50
  14. Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  15. Non Brand Circuit Breaker Lockout Device (Pengaman Sakelar)
    Mulai

    Rp259.900

    Non Brand Circuit Breaker Lockout Device (Pengaman Sakelar)
    Deskripsi:
    Clamp-on circuit breaker lockouts attach to a circuit breaker switch to hold it in the off position. A lock is then looped through a hole in the handle to secure the lockout.
    atribut:
    • UNSPSC: 46171511
    • Maximum Number of Padlocks: 1
    • Standards: OSHA 1910.147
  16. TORK Lighting Photocontrol
    Mulai

    Rp419.900

    TORK Lighting Photocontrol
    Deskripsi:
    These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
  17. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  18. HUBBELL KILLARK Hazardous Location Lighting Accessories
    Mulai

    Rp759.900

    HUBBELL KILLARK Hazardous Location Lighting Accessories
    Deskripsi:
    These globes and reflectors replace cracked, dirty, or damaged globes and reflectors on compatible hazardous location fixtures to restore light clarity and distribution. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.
Daftar Harga explosion proof Terbaru November 2026
Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)Rp6.399.900
Fort Explosion-Proof Junction Box (Kotak Saklar)Rp1.399.900
MILWAUKEE M18 FUEL Impact Wrench + Socket PACKOUT SetRp44.999.900
Qlight Explosion Proof Electric HornRp16.999.900
FACOM Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp35.999.900
SATA Explosion Proof Adjustable WrenchRp2.199.900
CKE Explosion Proof Exhaust FanRp2.499.900
TOYO Hoist Load Binder RatchetRp369.900
Qlight Warning STB45ML-EX SeriesRp9.099.900
SATA Explosion-Proof FlashlightRp2.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait